Beli seal shock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- TRUSCO Oil Seal OSL Type (Sil Oli)Deskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- CHO Oil Seal TC Type NBR Type (Sil Oli)atribut:
- Material: NBR
- NOK Dust Seal LBI TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
- NOK Oil Seal ZT Type (Sil Oli)atribut:
- Material: Nitrile rubber (NBR)
- Type: ZT
- NOK Oil Seal Acrylic TC Type (Sil Oli)atribut:
- Material: Acrylic rubber (ACM)
- Type: TC
- MUSASHI Oil SEAL MFG Oil Seal AD Type (Sil Oli)Deskripsi:Among various oil seals, it is most often used for rotation. When the target of the seal is placed on the one-way side, it is generally used alone. The peripheral speed used depends on the shaft diameter.atribut:
- Material: NBR
- Type: AD
- Contact Part: Single lip (main lip)
- Operating Pressure (MPa) : 0.03 or less
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
- NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)atribut:
- Type: TC
- Contact Part: Double lip
- Type of Acting: (Axis) rotation
- Material: Fluorine (FKM)
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- CHO Oil Seal SC Type, NBR (Sil Oli)atribut:
- Material: NBR
- SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Unit System: Metric
Daftar Harga seal shock Terbaru October 2026
| NOK Oil Seal MG Type (Sil Oli) | Rp72.900 |
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| STS Seal Oil Seal TC Type (Sil Oli) | Rp19.900 |
| TTO Oil Seal TC Type (Sil Oli) | Rp3.900 |
| NOK Oil Seal TC Type (Sil Oli) | Rp53.900 |
| NOK Oil Seal SB2 Type (Sil Oli) | Rp31.900 |
| NOK Oil Seal SC Type (Sil Oli) | Rp1.099.900 |
| TRUSCO Oil Seal OSL Type (Sil Oli) | Rp27.900 |
| CHO Oil Seal TC Type NBR Type (Sil Oli) | Rp5.900 |
| NOK Dust Seal LBI Type | Rp34.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/hvP102419643-10.jpg)
/5tP102419209-4.jpg)
/pmP109153922-1.jpg)
/ogP105574880-4.jpg)
/72P102419254-92.jpg)
/4mP102419166-22.jpg)
/90P106561324-3.jpg)
/P102709953-2.jpg)
/jyP115995718-1.jpg)

/phP102419917-2.jpg)
/90P102419324-22.jpg)
/ojP102419883-3.jpg)
/9aP107796334-1.jpg)
/haP110820622-1.jpg)

/eoP102419528-3.jpg)
/3oP111593132-1.jpg)
/ncP104069840-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)